Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire 0.045" Dia., AWS ER80S-B2, 33 lb.

  • Mfr # 20AP60

  • Zoro # G8649234


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
AWS Classification
ER80S-B2
Container Type
Spool
Tensile Strength
80,000 psi
Elongation (As Welded)
19%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP60
Zoro #
G8649234
UPC #
190735761021
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Diameter
12 in
Spool Width
4 in

Details

Item
Mig Welding Wire
Material
Low-Alloy Steel
AWS Classification
ER80S-B2
Container Type
Spool
Tensile Strength
80,000 psi
Elongation (As Welded)
19%
Yield Strength (As Welded)
68 ksi
Elongation (Minimum Required)
19 %
Series
ER80S-B2
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
80 ksi
Welding Current Designation
DCEP
Wire Type
Solid
Process
MIG Welding (GMAW)
Finish/Coating
Copper-Coated
Standards
AWS A5.28
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Weight
33 lb
Yield Strength (Minimum Required)
68 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Spool Type
Plastic Spool
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
80 ksi
For Material Grade
ASTM A182, Grade F11, ASTM A182, Grade F12, ASTM A199, Grade T11, ASTM A200, Grade T11, ASTM A213, Grade T11, ASTM A217, Grade WC11, ASTM A217, Grade WC6, ASTM A234, Grade WP11, ASTM A250, Grade T1, ASTM A335, Grade P11, ASTM A336, ASTM A369, Grade FP11, ASTM A389, Grade C23, ASTM A426, Grade CP11, ASTM A541, Grade 11, ASTM A739, Grade B11

Description

Mig Welding Wire, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Spool Type Plastic Spool, Series ER80S-B2, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.