Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire 0.045" Dia., AWS ER80S-D2, 33 lb.

  • Mfr # 20AP79

  • Zoro # G8649331


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
80,000 psi
Material
Low-Alloy Steel
Container Type
Spool
AWS Classification
ER80S-D2
Standards
AWS A5.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP79
Zoro #
G8649331
UPC #
190735761212
Country of Origin
Multiple

Dimensions

Spool Width
4 in
Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Diameter
12 in

Details

Tensile Strength
80,000 psi
Material
Low-Alloy Steel
Item
Mig Welding Wire
Container Type
Spool
AWS Classification
ER80S-D2
Standards
AWS A5.28
Yield Strength (As Welded)
68 ksi
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Solid
Tensile Strength (Minimum Required)
80 ksi
Elongation (As Welded)
17%
For Material Grade
ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336
Process
MIG Welding (GMAW)
Tensile Strength (As Welded)
80 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Welding Current Designation
DCEP
Weight
33 lb
Series
ER80S-D2
Elongation (Minimum Required)
17 %
Yield Strength (Minimum Required)
68 ksi
Spool Type
Plastic Spool
Shielding Type
Gas-Shielded

Description

Mig Welding Wire, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Spool Type Plastic Spool, Series ER80S-D2, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.