Zoro Homepage

Mig Welding Wire, 0.045in., AWS A5.9

  • Mfr # 20AN51

  • Zoro # G8482975


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Tensile Strength
85,000 psi
Container Type
Spool
Series
ER308LSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN51
Zoro #
G8482975
UPC #
190735760017
Country of Origin
India

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Diameter
12 in
Spool Width
4 in

Details

Item
Mig Welding Wire
Material
Stainless Steel
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Tensile Strength
85,000 psi
Container Type
Spool
Series
ER308LSi
Standards
AWS A5.9
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
40 %
Yield Strength (As Welded)
55 ksi
Weight
30 lb
Elongation (As Welded)
40%
Tensile Strength (Minimum Required)
85 ksi
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
85 ksi
Shielding Type
Gas-Shielded
Welding Current Designation
DCEP
For Material Grade
304L, 304LN, 308L
Yield Strength (Minimum Required)
55 ksi
For Material Type
Stainless Steel to Stainless Steel
Compatible Shielding Gas
98% Argon/2% Oxygen
Wire Type
Solid
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)

Description

Mig Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER308LSi, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.