Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.045in., AWS A5.9

  • Mfr # 20AN81

  • Zoro # G8648613


product price: $198.99
/ea
Sold in multiples of 4 for $795.96
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Stainless Steel
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Tensile Strength
87,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN81
Zoro #
G8648613
UPC #
190735760307
Country of Origin
Multiple

Dimensions

Wire Diameter
0.045 in
Arbor Hole Diameter
2 in
Spool Width
2 in
Spool Diameter
8 in

Details

Container Type
Spool
Item
Mig Welding Wire
Material
Stainless Steel
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Tensile Strength
87,000 psi
Standards
AWS A5.9
Series
ER309LSi
Welding Current Designation
DCEP
Elongation (As Welded)
41%
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
87 ksi
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
98% Argon/2% Oxygen
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
64 ksi
Tensile Strength (As Welded)
87 ksi
Weight
10 lb
Yield Strength (As Welded)
64 ksi
Elongation (Minimum Required)
41 %
Wire Type
Solid
For Material Grade
304, 304N, 305, 308, 309, 309S

Description

Mig Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER309LSi, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.