Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.045in., AWS A5.9

  • Mfr # 20AN98

  • Zoro # G8648717


product price: $578.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER312
Container Type
Spool
Material
Stainless Steel
Tensile Strength
109,000 psi
Series
ER312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN98
Zoro #
G8648717
UPC #
190735760475
Country of Origin
India

Dimensions

Arbor Hole Diameter
2 in
Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.045 in

Details

AWS Classification
ER312
Container Type
Spool
Material
Stainless Steel
Item
Mig Welding Wire
Tensile Strength
109,000 psi
Series
ER312
Standards
AWS A5.9
Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
Elongation (Minimum Required)
45 %
Spool Type
Plastic Spool
For Material Grade
312, 329, 416, 416PlusX, 416Se, 420F
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
78 ksi
Weight
30 lb
Tensile Strength (Minimum Required)
109 ksi
Elongation (As Welded)
45%
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
78 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Wire Type
Solid
Tensile Strength (As Welded)
109 ksi
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Mig Welding Wire, AWS Classification ER312, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 109 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Spool Type Plastic Spool, Series ER312, Weight 30 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Stainless Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.