Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.045in., AWS A5.9

  • Mfr # 20AP16

  • Zoro # G8648875


product price: $239.99
/ea
Sold in multiples of 4 for $959.96
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Material
Stainless Steel
Tensile Strength
90,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP16
Zoro #
G8648875
UPC #
190735760635
Country of Origin
Multiple

Dimensions

Wire Diameter
0.045 in
Spool Width
2 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in

Details

Container Type
Spool
Item
Mig Welding Wire
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Material
Stainless Steel
Tensile Strength
90,000 psi
Standards
AWS A5.9
Series
ER316LSi
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (As Welded)
64 ksi
For Material Grade
316L, 316LN
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
Spool Type
Plastic Spool
Elongation (Minimum Required)
37 %
Compatible Shielding Gas
98% Argon/2% Oxygen
Yield Strength (Minimum Required)
64 ksi
Weight
10 lb
Tensile Strength (As Welded)
90 ksi
Wire Type
Solid
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
90 ksi
Number of Passes
Multiple Passes
Elongation (As Welded)
37%

Description

Mig Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER316LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.