Zoro Homepage

Mig Welding Wire, 0.045in., AWS A5.9

  • Mfr # 20AP33

  • Zoro # G7549385


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Tensile Strength
86,000 psi
Container Type
Spool
AWS Classification
ER347
Series
ER347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP33
Zoro #
G7549385
UPC #
190735760802
Country of Origin
India

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Wire Diameter
0.045 in

Details

Item
Mig Welding Wire
Material
Stainless Steel
Tensile Strength
86,000 psi
Container Type
Spool
AWS Classification
ER347
Series
ER347
Standards
AWS A5.9
Spool Type
Plastic Spool
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
86 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
35%
Process
MIG Welding (GMAW)
Yield Strength (Minimum Required)
57 ksi
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
86 ksi
Yield Strength (As Welded)
57 ksi
For Material Type
Stainless Steel to Stainless Steel
Welding Current Designation
DCEP
Weight
30 lb
Wire Type
Solid
For Material Grade
304L, 304LN, 308L, 347, 347H, 348, 348H
Elongation (Minimum Required)
35 %
Compatible Shielding Gas
98% Argon/2% Oxygen

Description

Mig Welding Wire, AWS Classification ER347, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 57 ksi, Spool Type Plastic Spool, Series ER347, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, 347, 347H, 348, 348H, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.