Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 1/16", AWS A5.9

  • Mfr # 20AP35

  • Zoro # G7518874


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Tensile Strength
86,000 psi
AWS Classification
ER347
Container Type
Spool
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP35
Zoro #
G7518874
UPC #
190735760826
Country of Origin
India

Dimensions

Wire Diameter
0.063 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Spool Width
4 in

Details

Material
Stainless Steel
Item
Mig Welding Wire
Tensile Strength
86,000 psi
AWS Classification
ER347
Container Type
Spool
Standards
AWS A5.9
Series
ER347
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
86 ksi
Tensile Strength (As Welded)
86 ksi
Spool Type
Plastic Spool
Elongation (As Welded)
35%
Shielding Type
Gas-Shielded
Number of Passes
Multiple Passes
Yield Strength (As Welded)
57 ksi
Yield Strength (Minimum Required)
57 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Weight
30 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Elongation (Minimum Required)
35 %
For Material Grade
304L, 304LN, 308L, 347, 347H, 348, 348H
For Material Type
Stainless Steel to Stainless Steel
Wire Type
Solid

Description

Mig Welding Wire, AWS Classification ER347, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 57 ksi, Spool Type Plastic Spool, Series ER347, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, 347, 347H, 348, 348H, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.