Zoro Homepage

MIG Welding Wire, 55FC-O X, .045, 10 lb.

  • Mfr # 41R332

  • Zoro # G5077256


product price: $230.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
55FC-O X
Container Type
Spool
Material
Hardfacing
Series
55FC-O
Shielding Type
Self-Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R332
Zoro #
G5077256
UPC #
190735830772
Country of Origin
United States

Dimensions

Spool Diameter
8 in
Wire Diameter
0.045 in
Arbor Hole Diameter
5/8 in
Spool Width
2 in

Details

AWS Classification
55FC-O X
Container Type
Spool
Item
Hardfacing Flux-Cored Wire
Material
Hardfacing
Series
55FC-O
Shielding Type
Self-Shielded
Rockwell Hardness
47 HRC (1 Layer), 49 HRC (2 Layers), 53 HRC (3 Layers)
Wire Type
Flux-Cored
Alloy Type
Abrasion & Impact
For Material Type
Carbon Steel, Low-Alloy Steel
Typical Application
Dredge Parts, Earth Moving Equipment, Farm Equipment
Alloy Composition
8.5% Chromium, 1.4% Silicon, 0.8% Manganese, 0.4% Carbon, Balance Iron
Weight
10 lb
Process
Flux-Cored Welding (FCAW)
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN, DCEP

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.045 in, Welding Current Designation DCEN, DCEP, Rockwell Hardness 47 HRC (1 Layer), 49 HRC (2 Layers), 53 HRC (3 Layers), Spool Type Plastic Spool, Series 55FC-O, Weight 10 lb, For Material Type Carbon Steel, Low-Alloy Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.