Zoro Homepage

MIG Welding Wire, Carbon Steel, 0.023 in.

  • Mfr # 30XP07

  • Zoro # G6145605


product price: $271.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-7
Material
Carbon Steel
Container Type
Spool
Tensile Strength
82,000 psi AS WELDED WITH ARGON + 2% OXYGEN SHIELDING GAS
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP07
Zoro #
G6145605
UPC #
190735806791
Country of Origin
China

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Wire Diameter
0.023 in
Arbor Hole Diameter
2 in

Description

Mig Welding Wire, AWS Classification ER70S-7, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 70 ksi (80 Percent Argon/20 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi (80 Percent Argon/20 Percent Carbon Dioxide), 68 ksi (98 Percent Argon/2 Percent Oxygen), Spool Type Plastic Spool, Series ER70S-7, Weight 33 lb

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.