Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Carbon Steel, 0.030 in.

  • Mfr # 30XN76

  • Zoro # G6085247


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
79,000 psi
AWS Classification
ER70S-2
Container Type
Spool
Material
Carbon Steel
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XN76
Zoro #
G6085247
UPC #
190735806494
Country of Origin
Multiple

Dimensions

Wire Diameter
0.03 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Spool Width
4 in

Details

Tensile Strength
79,000 psi
Item
Mig Welding Wire
AWS Classification
ER70S-2
Container Type
Spool
Material
Carbon Steel
Standards
AWS A5.18
Series
ER70S-2
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
22%
Finish/Coating
Copper-Coated
Weight
33 lb
Process
MIG Welding (GMAW)
Number of Passes
Multiple Passes
Yield Strength (As Welded)
58 ksi
Tensile Strength (As Welded)
70 ksi
Welding Current Designation
DCEP
Wire Type
Solid
Spool Type
Plastic Spool
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Tensile Strength (Minimum Required)
70 ksi
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.