Zoro Homepage

MIG Welding Wire, Carbon Steel, 0.045 in.

  • Mfr # 30XN87

  • Zoro # G6202384


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Tensile Strength
75,000 psi WITH 100% C02 SHIELDING GAS
Material
Carbon Steel
AWS Classification
ER70S-3
Series
ER70S-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XN87
Zoro #
G6202384
UPC #
190735806609
Country of Origin
China

Dimensions

Spool Width
4 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in
Wire Diameter
0.045 in

Description

Mig Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-3, Weight 44 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.