Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Carbon Steel, 0.045 in.

  • Mfr # 30XP10

  • Zoro # G6226507


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
82,000 psi AS WELDED WITH ARGON + 2% OXYGEN SHIELDING GAS
AWS Classification
ER70S-7
Material
Carbon Steel
Container Type
Spool
Series
ER70S-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP10
Zoro #
G6226507
UPC #
190735806821
Country of Origin
China

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in
Wire Diameter
0.045 in

Details

Tensile Strength
82,000 psi AS WELDED WITH ARGON + 2% OXYGEN SHIELDING GAS
AWS Classification
ER70S-7
Item
Mig Welding Wire
Material
Carbon Steel
Container Type
Spool
Series
ER70S-7
Standards
AWS A5.18
Elongation (As Welded)
22%
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
58 ksi (80% Argon/20% Carbon Dioxide), 68 ksi (98% Argon/2% Oxygen)
Elongation (Minimum Required)
22 %
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
82,000 psi AS WELDED WITH ARGON + 2% OXYGEN SHIELDING GAS
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
58 ksi
Finish/Coating
Copper-Coated
Weight
44 lb
Welding Current Designation
DCEP

Description

Mig Welding Wire, AWS Classification ER70S-7, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi (80 Percent Argon/20 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi (80 Percent Argon/20 Percent Carbon Dioxide), 68 ksi (98 Percent Argon/2 Percent Oxygen), Spool Type Plastic Spool, Series ER70S-7, Weight 44 lb

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.