Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Cast Iron, 0.045 in.

  • Mfr # 30XP60

  • Zoro # G6172205


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Container Type
Spool
AWS Classification
Not Classified
Tensile Strength
58,000-84,000 psi
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP60
Zoro #
G6172205
UPC #
190735807248
Country of Origin
Korea, Republic of

Dimensions

Arbor Hole Diameter
1/16 in
Wire Diameter
0.045 in
Spool Width
1 1/2 in
Spool Diameter
4 in

Details

Material
Cast Iron
Item
Metal-Cored Welding Wire
Container Type
Spool
AWS Classification
Not Classified
Tensile Strength
58,000-84,000 psi
Standards
Not Rated
Tensile Strength (As Welded)
58 ksi
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded
Wire Type
Metal-Cored
Spool Type
Plastic Spool
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Elongation (Minimum Required)
Not Rated
Compatible Shielding Gas
98% Argon/2% Oxygen
Yield Strength (Minimum Required)
43 ksi
Welding Current Designation
DCEP
Elongation (As Welded)
4% to 12%
Weight
2 lb
Process
Metal-Cored Welding (MCAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
43 to 63 ksi
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron
Tensile Strength (Minimum Required)
58 ksi

Description

Metal-Cored Welding Wire, Material Cast Iron, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 58 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 to 63 ksi, Spool Type Plastic Spool, Weight 2 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, AWS Classification Not Classified, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.