Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, E70C-6M, .035, 33 lb.

  • Mfr # 41R306

  • Zoro # G5075165


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Carbon Steel
AWS Classification
E70C-6M
Standards
AWS A5.18
Series
E70C-6M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41R306
Zoro #
G5075165
UPC #
190735830512
Country of Origin
United States

Dimensions

Spool Diameter
4 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Width
4 in

Details

Container Type
Spool
Item
Metal-Cored Welding Wire
Material
Carbon Steel
AWS Classification
E70C-6M
Standards
AWS A5.18
Series
E70C-6M
Elongation (As Welded)
22%
Yield Strength (As Welded)
58 ksi
Shielding Type
Gas-Shielded
Welding Current Designation
DCEP
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (Minimum Required)
58 ksi
Wire Type
Metal-Cored
Process
Metal-Cored Welding (MCAW)
Spool Type
Plastic Spool
Elongation (Minimum Required)
22 %
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
70 ksi
Weight
33 lb
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal

Description

Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E70C-6M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification E70C-6M, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.