Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, E70C-6M, .045, 11 lb.

  • Mfr # 41R307

  • Zoro # G5085044


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Carbon Steel
AWS Classification
E70C-6M
Standards
AWS A5.18
Series
E70C-6M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R307
Zoro #
G5085044
UPC #
190735830529
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Diameter
2 in
Spool Diameter
4 in
Spool Width
2 in
Wire Diameter
0.045 in

Details

Container Type
Spool
Material
Carbon Steel
AWS Classification
E70C-6M
Item
Metal-Cored Welding Wire
Standards
AWS A5.18
Series
E70C-6M
Tensile Strength (As Welded)
70 ksi
Number of Passes
Multiple Passes
Wire Type
Metal-Cored
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
22 %
Weight
11 lb
For Material Type
Carbon Steel to Carbon Steel
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Yield Strength (As Welded)
58 ksi
Yield Strength (Minimum Required)
58 ksi
Process
Metal-Cored Welding (MCAW)
Elongation (As Welded)
22%
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal
Shielding Type
Gas-Shielded
Spool Type
Plastic Spool

Description

Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E70C-6M, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification E70C-6M, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.