Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, E70C-6M, .045, 33 lb.

  • Mfr # 41R308

  • Zoro # G5075086


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
E70C-6M
Material
Carbon Steel
Standards
AWS A5.18
Series
E70C-6M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41R308
Zoro #
G5075086
UPC #
190735830536
Country of Origin
Taiwan, Province of China

Dimensions

Wire Diameter
0.045 in
Spool Width
4 in
Spool Diameter
4 in
Arbor Hole Diameter
2 in

Details

Container Type
Spool
AWS Classification
E70C-6M
Item
Metal-Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.18
Series
E70C-6M
For Welding Position
Flat, Horizontal
Tensile Strength (As Welded)
70 ksi
For Material Type
Carbon Steel to Carbon Steel
Number of Passes
Multiple Passes
Weight
33 lb
Spool Type
Plastic Spool
Elongation (As Welded)
22%
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Welding Current Designation
DCEP
Wire Type
Metal-Cored
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
58 ksi
Shielding Type
Gas-Shielded
Process
Metal-Cored Welding (MCAW)
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
58 ksi

Description

Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E70C-6M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification E70C-6M, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.