Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, E71T-1, 0.030, 10lb

  • Mfr # 24D979

  • Zoro # G4695914


product price: $129.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E71T-GS
Tensile Strength
70,000 psi
Material
Carbon Steel
Container Type
Spool
Standards
AWS A5.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D979
Zoro #
G4695914
UPC #
190735784785
Country of Origin
China

Dimensions

Wire Diameter
0.03 in
Spool Diameter
8 in
Arbor Hole Diameter
2 in
Spool Width
2 in

Details

AWS Classification
E71T-GS
Item
Flux-Cored Welding Wire
Tensile Strength
70,000 psi
Material
Carbon Steel
Container Type
Spool
Standards
AWS A5.20
Series
E71T-GS
Number of Passes
Single Pass
Shielding Type
Self-Shielded
Process
Flux-Cored Welding (FCAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
Not Rated
Wire Type
Flux-Cored
Weight
10 lb
Yield Strength (As Welded)
Not Specified
Elongation (Minimum Required)
Not Rated
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
70 ksi
Welding Current Designation
DCEN
Spool Type
Plastic Spool
Elongation (As Welded)
Not Specified
For Material Grade
ASTM A36, ASTM A514, ASTM A572

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.