Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER308L, .023, 10 lb.

  • Mfr # 41R256

  • Zoro # G8526856


product price: $133.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER308, ER308L
Container Type
Spool
Material
Stainless Steel
Tensile Strength
88,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R256
Zoro #
G8526856
UPC #
190735830055
Country of Origin
India

Dimensions

Spool Diameter
8 in
Arbor Hole Diameter
2 in
Spool Width
2 in
Wire Diameter
0.023 in

Details

Item
Mig Welding Wire
AWS Classification
ER308, ER308L
Container Type
Spool
Material
Stainless Steel
Tensile Strength
88,000 psi
Standards
AWS A5.9
Series
ER308/308L
Elongation (As Welded)
39%
Tensile Strength (As Welded)
88 ksi
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Process
MIG Welding (GMAW)
Weight
10 lb
Yield Strength (Minimum Required)
59 ksi
Spool Type
Plastic Spool
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
88 ksi
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
Wire Type
Solid
Compatible Shielding Gas
98% Argon/2% Oxygen
Yield Strength (As Welded)
59 ksi
Elongation (Minimum Required)
39 %

Description

Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.