Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER308L, .023, 2 lb.

  • Mfr # 41R255

  • Zoro # G8526847


product price: $28.79
/ea

Key Features

Tensile Strength
88,000 psi
Container Type
Spool
Material
Stainless Steel
AWS Classification
ER308, ER308L
Series
ER308/308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R255
Zoro #
G8526847
UPC #
190735830048
Country of Origin
India

Dimensions

Wire Diameter
0.023 in
Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in
Spool Diameter
4 in

Details

Tensile Strength
88,000 psi
Container Type
Spool
Material
Stainless Steel
AWS Classification
ER308, ER308L
Item
Mig Welding Wire
Series
ER308/308L
Standards
AWS A5.9
Tensile Strength (As Welded)
88 ksi
Yield Strength (As Welded)
59 ksi
Tensile Strength (Minimum Required)
88 ksi
Yield Strength (Minimum Required)
59 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Plastic Spool
Weight
2 lb
Number of Passes
Multiple Passes
Elongation (Minimum Required)
39 %
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Stainless Steel
Process
MIG Welding (GMAW)
Wire Type
Solid
Elongation (As Welded)
39%
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Welding Current Designation
DCEP

Description

Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.