Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER309L, .030, 30 lb.

  • Mfr # 41R272

  • Zoro # G5075341


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
85,000 psi
AWS Classification
ER309, ER309L
Container Type
Spool
Material
Stainless Steel
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R272
Zoro #
G5075341
UPC #
190735830192
Country of Origin
India

Dimensions

Wire Diameter
0.03 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in

Details

Tensile Strength
85,000 psi
Item
Mig Welding Wire
AWS Classification
ER309, ER309L
Container Type
Spool
Material
Stainless Steel
Standards
AWS A5.9
Series
ER309/309L
Yield Strength (Minimum Required)
58 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
36%
Weight
30 lb
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Wire Type
Solid
Spool Type
Plastic Spool
Welding Current Designation
DCEP
For Material Grade
304, 304N, 305, 308, 309, 309S
Compatible Shielding Gas
98% Argon/2% Oxygen
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
85 ksi
Yield Strength (As Welded)
58 ksi
Elongation (Minimum Required)
36 %
Tensile Strength (As Welded)
85 ksi
Process
MIG Welding (GMAW)

Description

Mig Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER309/309L, Weight 30 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.