Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER309L, .045, 10 lb.

  • Mfr # 41R277

  • Zoro # G5075357


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
ER309, ER309L
Tensile Strength
85,000 psi
Material
Stainless Steel
Series
ER309/309L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R277
Zoro #
G5075357
UPC #
190735830246
Country of Origin
India

Dimensions

Spool Diameter
8 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 in
Spool Width
2 in

Details

Item
Mig Welding Wire
Container Type
Spool
AWS Classification
ER309, ER309L
Tensile Strength
85,000 psi
Material
Stainless Steel
Series
ER309/309L
Standards
AWS A5.9
For Material Grade
304, 304N, 305, 308, 309, 309S
Yield Strength (Minimum Required)
58 ksi
Weight
10 lb
Yield Strength (As Welded)
58 ksi
Tensile Strength (Minimum Required)
85 ksi
Spool Type
Plastic Spool
Tensile Strength (As Welded)
85 ksi
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Elongation (As Welded)
36%
Number of Passes
Multiple Passes
Process
MIG Welding (GMAW)
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
98% Argon/2% Oxygen
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
36 %
Welding Current Designation
DCEP

Description

Mig Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER309/309L, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.