Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER316L, .035, 2 lb.

  • Mfr # 41R285

  • Zoro # G5077204


product price: $38.19
/ea

Key Features

Material
Stainless Steel
Container Type
Spool
Tensile Strength
86,000 psi
AWS Classification
ER316, ER316L
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R285
Zoro #
G5077204
UPC #
190735830314
Country of Origin
India

Dimensions

Wire Diameter
0.035 in
Spool Width
1 1/2 in
Spool Diameter
4 in
Arbor Hole Diameter
5/8 in

Details

Material
Stainless Steel
Container Type
Spool
Item
Mig Welding Wire
Tensile Strength
86,000 psi
AWS Classification
ER316, ER316L
Standards
AWS A5.9
Series
ER316/316L
Elongation (Minimum Required)
36 %
Number of Passes
Multiple Passes
Weight
2 lb
For Material Grade
316, 316L, 316LN, 316N, 444
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Plastic Spool
Yield Strength (As Welded)
55 ksi
Welding Current Designation
DCEP
Yield Strength (Minimum Required)
55 ksi
Wire Type
Solid
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
86 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
86 ksi
Elongation (As Welded)
36%
Shielding Type
Gas-Shielded
Compatible Shielding Gas
98% Argon/2% Oxygen

Description

Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.