Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER4043, 0.030, 16 lb.

  • Mfr # 41R291

  • Zoro # G5075034


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
AWS Classification
ER4043
Container Type
Spool
Tensile Strength
29,000 psi
Series
ER4043
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R291
Zoro #
G5075034
UPC #
190735830376
Country of Origin
Canada

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.03 in
Spool Width
4 in
Spool Diameter
12 in

Details

Item
Mig Welding Wire
Material
Aluminum
AWS Classification
ER4043
Container Type
Spool
Tensile Strength
29,000 psi
Series
ER4043
Standards
AWS A5.10
Tensile Strength (Minimum Required)
29 ksi
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (As Welded)
29 ksi
Yield Strength (As Welded)
Not Specified
Wire Type
Solid
Elongation (Minimum Required)
Not Rated
Shielding Type
Gas-Shielded
Compatible Shielding Gas
100% Argon
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Weight
16 lb
For Material Type
Aluminum to Aluminum
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Elongation (As Welded)
Not Specified
Process
MIG Welding (GMAW)
Spool Type
Plastic Spool
Welding Current Designation
DCEP

Description

Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 16 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.