Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER4043, 0.035, 1 lb.

  • Mfr # 41R293

  • Zoro # G5075147


product price: $18.19
/ea

Key Features

Tensile Strength
29,000 psi
Material
Aluminum
Container Type
Spool
AWS Classification
ER4043
Series
ER4043
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R293
Zoro #
G5075147
UPC #
190735830390
Country of Origin
Canada

Dimensions

Wire Diameter
0.035 in
Spool Diameter
4 in
Arbor Hole Diameter
5/8 in
Spool Width
2 in

Details

Tensile Strength
29,000 psi
Item
Mig Welding Wire
Material
Aluminum
Container Type
Spool
AWS Classification
ER4043
Series
ER4043
Standards
AWS A5.10
Compatible Shielding Gas
100% Argon
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
29 ksi
Welding Current Designation
DCEP
For Material Type
Aluminum to Aluminum
Tensile Strength (As Welded)
29 ksi
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Weight
1 lb
Spool Type
Plastic Spool
Elongation (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
Process
MIG Welding (GMAW)
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (As Welded)
Not Specified
Wire Type
Solid
Yield Strength (Minimum Required)
Not Rated

Description

Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.