Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, ER4043, 0.047, 1lb

  • Mfr # 24D958

  • Zoro # G4975871


product price: $14.69
/ea

Key Features

Container Type
Spool
Material
Aluminum
AWS Classification
ER4043
Tensile Strength
29,000 psi
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D958
Zoro #
G4975871
UPC #
190735784570
Country of Origin
Canada

Dimensions

Spool Diameter
4 in
Arbor Hole Diameter
5/8 in
Spool Width
1 1/2 in
Wire Diameter
0.047 in

Details

Container Type
Spool
Material
Aluminum
AWS Classification
ER4043
Item
Mig Welding Wire
Tensile Strength
29,000 psi
Standards
AWS A5.10
Series
ER4043
Yield Strength (As Welded)
Not Specified
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Compatible Shielding Gas
100% Argon
Shielding Type
Gas-Shielded
Weight
1 lb
Yield Strength (Minimum Required)
Not Rated
Welding Current Designation
DCEP
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Elongation (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
Tensile Strength (As Welded)
29 ksi
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
29 ksi
Spool Type
Plastic Spool
For Material Type
Aluminum to Aluminum
Process
MIG Welding (GMAW)

Description

Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.