Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, ER5356, 0.030, 1lb

  • Mfr # 24D959

  • Zoro # G4975467


product price: $28.89
/ea

Key Features

Container Type
Spool
Material
Aluminum
Tensile Strength
53,000 psi
AWS Classification
ER5356
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D959
Zoro #
G4975467
UPC #
00190735784587
Country of Origin
Canada

Dimensions

Wire Diameter
0.03 in
Spool Diameter
4 in
Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in

Details

Item
Mig Welding Wire
Container Type
Spool
Material
Aluminum
Tensile Strength
53,000 psi
AWS Classification
ER5356
Standards
AWS A5.10
Series
ER5356
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
Not Rated
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (As Welded)
Not Specified
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
For Material Type
Aluminum to Aluminum
Welding Current Designation
DCEP
Weight
1 lb
Number of Passes
Multiple Passes
Wire Type
Solid
Yield Strength (As Welded)
Not Specified
Tensile Strength (Minimum Required)
38 ksi
Tensile Strength (As Welded)
38 ksi
Compatible Shielding Gas
100% Argon
Yield Strength (Minimum Required)
Not Rated

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.