Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, ER5356, 0.047, 1lb

  • Mfr # 24D961

  • Zoro # G4975187


product price: $14.89
/ea

Key Features

Tensile Strength
53,000 psi
Material
Aluminum
Container Type
Spool
AWS Classification
ER5356
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D961
Zoro #
G4975187
UPC #
-
Country of Origin
Canada

Dimensions

Wire Diameter
0.047 in

Details

Tensile Strength
53,000 psi
Material
Aluminum
Item
Mig Welding Wire
Container Type
Spool
AWS Classification
ER5356
Standards
AWS A5.10
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Tensile Strength (Minimum Required)
38 ksi
For Material Type
Aluminum to Aluminum
Shielding Type
Gas-Shielded
Wire Type
Solid
Tensile Strength (As Welded)
38 ksi
Spool Type
Plastic Spool
Yield Strength (As Welded)
Not Specified
Weight
1 lb
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Process
MIG Welding (GMAW)
Welding Current Designation
DCEP
Yield Strength (Minimum Required)
Not Rated

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.