Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER5356, .030, 16 lb.

  • Mfr # 41R298

  • Zoro # G6607377


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Tensile Strength
38,000 psi
Container Type
Spool
AWS Classification
ER5356
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R298
Zoro #
G6607377
UPC #
190735830444
Country of Origin
Canada

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.03 in
Arbor Hole Diameter
2 in

Details

Material
Aluminum
Tensile Strength
38,000 psi
Container Type
Spool
AWS Classification
ER5356
Item
Mig Welding Wire
Standards
AWS A5.10
Series
ER5356
Yield Strength (Minimum Required)
Not Rated
Spool Type
Plastic Spool
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
38 ksi
Tensile Strength (As Welded)
38 ksi
Elongation (As Welded)
Not Specified
Welding Current Designation
DCEP
Wire Type
Solid
Weight
16 lb
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
For Material Type
Aluminum to Aluminum
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Compatible Shielding Gas
100% Argon
Yield Strength (As Welded)
Not Specified
Number of Passes
Multiple Passes
Process
MIG Welding (GMAW)
Elongation (Minimum Required)
Not Rated

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 16 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.