Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, ER70S-6, 0.023, 11lb

  • Mfr # 24D972

  • Zoro # G4697612


product price: $63.39
/ea

Key Features

Container Type
Spool
Tensile Strength
70,000 psi
AWS Classification
ER70S-6
Material
Carbon Steel
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D972
Zoro #
G4697612
UPC #
190735784716
Country of Origin
China

Dimensions

Spool Diameter
8 in
Arbor Hole Diameter
2 in
Wire Diameter
0.023 in
Spool Width
2 in

Details

Container Type
Spool
Tensile Strength
70,000 psi
Item
Mig Welding Wire
AWS Classification
ER70S-6
Material
Carbon Steel
Standards
AWS A5.18
Series
ER70S-6
Weight
11 lb
Tensile Strength (Minimum Required)
70 ksi
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
58 ksi
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
58 ksi
Wire Type
Solid
Elongation (Minimum Required)
22 %
Tensile Strength (As Welded)
70 ksi
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
Elongation (As Welded)
22%
Finish/Coating
Copper-Coated
Process
MIG Welding (GMAW)
Spool Type
Plastic Spool
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.