Zoro Homepage

Mig Welding Wire, ER70S-6, 0.030, 11lb

  • Mfr # 24D973

  • Zoro # G4663373


product price: $49.49
/ea

Key Features

Material
Carbon Steel
AWS Classification
ER70S-6
Tensile Strength
70,000 psi
Container Type
Spool
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D973
Zoro #
G4663373
UPC #
190735784723
Country of Origin
China

Dimensions

Spool Diameter
8 in
Wire Diameter
0.03 in
Arbor Hole Diameter
2 in
Spool Width
2 in

Details

Material
Carbon Steel
AWS Classification
ER70S-6
Tensile Strength
70,000 psi
Item
Mig Welding Wire
Container Type
Spool
Standards
AWS A5.18
Series
ER70S-6
Weight
11 lb
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel to Carbon Steel
Process
MIG Welding (GMAW)
Spool Type
Plastic Spool
Elongation (As Welded)
22%
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Wire Type
Solid
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
22 %
Tensile Strength (As Welded)
70 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
58 ksi

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.