Zoro Homepage

Mig Welding Wire, ER70S-6, 0.045, 44lb

  • Mfr # 24D976

  • Zoro # G4657563


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
70,000 psi
Container Type
Spool
AWS Classification
ER70S-6
Material
Carbon Steel
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D976
Zoro #
G4657563
UPC #
190735784754
Country of Origin
China

Dimensions

Spool Diameter
12 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 in
Spool Width
4 in

Details

Item
Mig Welding Wire
Tensile Strength
70,000 psi
Container Type
Spool
AWS Classification
ER70S-6
Material
Carbon Steel
Standards
AWS A5.18
Series
ER70S-6
Tensile Strength (As Welded)
70 ksi
Yield Strength (As Welded)
58 ksi
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded
For Material Type
Carbon Steel to Carbon Steel
Elongation (Minimum Required)
22 %
Number of Passes
Multiple Passes
Elongation (As Welded)
22%
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
70 ksi
Process
MIG Welding (GMAW)
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Weight
44 lb
Finish/Coating
Copper-Coated
Wire Type
Solid
Yield Strength (Minimum Required)
58 ksi

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 44 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.