Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Silicon Bronze, 0.045 in

  • Mfr # 30XP80

  • Zoro # G6157627


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
AWS Classification
ERCuSi-A
Container Type
Spool
Tensile Strength
50,000 psi
Standards
AWS A5.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP80
Zoro #
G6157627
UPC #
190735807408
Country of Origin
China

Dimensions

Spool Diameter
8 in
Spool Width
2 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 in

Details

Material
Copper
AWS Classification
ERCuSi-A
Item
Mig Welding Wire
Container Type
Spool
Tensile Strength
50,000 psi
Standards
AWS A5.7
Series
ERCuSi-A
Spool Type
Plastic Spool
Elongation (Minimum Required)
65 %
Tensile Strength (As Welded)
50 ksi
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Yield Strength (As Welded)
Not Specified
Elongation (As Welded)
65%
Weight
11 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
AC, DCEP
For Material Type
Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel
Shielding Type
Gas-Shielded
Number of Passes
Multiple Passes
Process
MIG Welding (GMAW)
Wire Type
Solid
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (Minimum Required)
50 ksi

Description

Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 11 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.