Zoro Homepage

MIG Welding Wire, Silicon Bronze, 0.045 in

  • Mfr # 30XP81

  • Zoro # G6084513


product price: $806.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ERCuSi-A
Material
Copper
Tensile Strength
50,000 psi
Container Type
Spool
Standards
AWS A5.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP81
Zoro #
G6084513
UPC #
190735807415
Country of Origin
China

Dimensions

Wire Diameter
0.045 in
Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Description

Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 33 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.