Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Stainless Steel, 33lb

  • Mfr # 23XM75

  • Zoro # G5379367


product price: $606.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER310
Material
Stainless Steel
Tensile Strength
80,000 psi
Container Type
Spool
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM75
Zoro #
G5379367
UPC #
190735779682
Country of Origin
India

Dimensions

Wire Diameter
0.04 in

Details

AWS Classification
ER310
Material
Stainless Steel
Tensile Strength
80,000 psi
Item
Mig Welding Wire
Container Type
Spool
Standards
AWS A5.9
Series
ER310
Tensile Strength (As Welded)
89 ksi
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (Minimum Required)
60 ksi
Weight
33 lb
Wire Type
Solid
Yield Strength (As Welded)
60 ksi
Tensile Strength (Minimum Required)
89 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
For Material Grade
309, 310, 310S, 314
Shielding Type
Gas-Shielded
Welding Current Designation
DCEP

Description

Mig Welding Wire, AWS Classification ER310, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.04 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 60 ksi, Yield Strength (As Welded) 60 ksi, Spool Type Plastic Spool, Series ER310, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309, 310, 310S, 314, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.