Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Stainless Steel, 33lb

  • Mfr # 23XM77

  • Zoro # G5379376


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
AWS Classification
ER312
Container Type
Spool
Tensile Strength
95,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM77
Zoro #
G5379376
UPC #
190735779705
Country of Origin
India

Dimensions

Wire Diameter
0.03 in

Details

Material
Stainless Steel
Item
Mig Welding Wire
AWS Classification
ER312
Container Type
Spool
Tensile Strength
95,000 psi
Standards
AWS A5.9
Series
ER312
Shop By
Closeouts
Tensile Strength (As Welded)
109 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
109 ksi
Yield Strength (As Welded)
78 ksi
Spool Type
Plastic Spool
Welding Current Designation
DCEP
Weight
33 lb
Process
MIG Welding (GMAW)
Yield Strength (Minimum Required)
78 ksi
For Material Grade
312, 329, 416, 416PlusX, 416Se, 420F
Shielding Type
Gas-Shielded
Wire Type
Solid
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Stainless Steel

Description

Mig Welding Wire, AWS Classification ER312, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 109 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Spool Type Plastic Spool, Series ER312, Weight 33 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Stainless Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.