Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Stainless Steel, 33lb

  • Mfr # 23XM83

  • Zoro # G5385301


product price: $442.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER347, ER347Si
Material
Stainless Steel
Tensile Strength
75,000 psi
Container Type
Spool
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM83
Zoro #
G5385301
UPC #
190735779767
Country of Origin
India

Dimensions

Wire Diameter
0.04 in

Details

AWS Classification
ER347, ER347Si
Item
Mig Welding Wire
Material
Stainless Steel
Tensile Strength
75,000 psi
Container Type
Spool
Standards
AWS A5.9
Shop By
Closeouts
Tensile Strength (Minimum Required)
75 ksi
Wire Type
Solid
Tensile Strength (As Welded)
75 ksi
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Plastic Spool
For Material Grade
347, 347H, 348, 348H
Weight
33 lb
Process
MIG Welding (GMAW)

Description

Mig Welding Wire, AWS Classification ER347Si, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.04 in, Tensile Strength (As Welded) 75 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 347, 347H, 348, 348H, Tensile Strength (Minimum Required) 75 ksi, Standards AWS A5.9, Shielding Type Gas-Shielded, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.