Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Stainless Steel, 33lb

  • Mfr # 23XM84

  • Zoro # G5400157


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
ER347, ER347Si
Material
Stainless Steel
Tensile Strength
75,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM84
Zoro #
G5400157
UPC #
190735779774
Country of Origin
India

Dimensions

Wire Diameter
0.045 in

Details

Container Type
Spool
Item
Mig Welding Wire
AWS Classification
ER347, ER347Si
Material
Stainless Steel
Tensile Strength
75,000 psi
Standards
AWS A5.9
Shop By
Closeouts
Spool Type
Plastic Spool
Wire Type
Solid
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
75 ksi
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
75 ksi
Process
MIG Welding (GMAW)
Weight
33 lb
For Material Grade
347, 347H, 348, 348H

Description

Mig Welding Wire, AWS Classification ER347Si, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 347, 347H, 348, 348H, Tensile Strength (Minimum Required) 75 ksi, Standards AWS A5.9, Shielding Type Gas-Shielded, Wire Type Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.