Zoro Homepage

MIG Welding Wire, Stainless Steel, 33lb

  • Mfr # 23XM85

  • Zoro # G5379333


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
65,000 psi
Container Type
Spool
Material
Stainless Steel
AWS Classification
ER430
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM85
Zoro #
G5379333
UPC #
190735779781
Country of Origin
India

Dimensions

Wire Diameter
0.03 in

Details

Item
Mig Welding Wire
Tensile Strength
65,000 psi
Container Type
Spool
Material
Stainless Steel
AWS Classification
ER430
Standards
AWS A5.9
Tensile Strength (Minimum Required)
65 ksi
Spool Type
Plastic Spool
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
65 ksi
Wire Type
Solid
For Material Grade
405, 430, 430F, 430FSe, CA-15
Weight
33 lb
Process
MIG Welding (GMAW)

Description

Mig Welding Wire, AWS Classification ER430, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 65 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 405, 430, 430F, 430FSe, CA-15, Tensile Strength (Minimum Required) 65 ksi, Standards AWS A5.9, Shielding Type Gas-Shielded, Wire Type Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.