Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Stainless Steel, 33lb

  • Mfr # 23XM87

  • Zoro # G5379455


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
65,000 psi
AWS Classification
ER430
Material
Stainless Steel
Container Type
Spool
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM87
Zoro #
G5379455
UPC #
190735779804
Country of Origin
India

Dimensions

Wire Diameter
0.04 in

Details

Tensile Strength
65,000 psi
AWS Classification
ER430
Item
Mig Welding Wire
Material
Stainless Steel
Container Type
Spool
Standards
AWS A5.9
Tensile Strength (As Welded)
65 ksi
Wire Type
Solid
Shielding Type
Gas-Shielded
Spool Type
Plastic Spool
For Material Type
Stainless Steel to Stainless Steel
For Material Grade
405, 430, 430F, 430FSe, CA-15
Tensile Strength (Minimum Required)
65 ksi
Process
MIG Welding (GMAW)
Weight
33 lb

Description

Mig Welding Wire, AWS Classification ER430, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.04 in, Tensile Strength (As Welded) 65 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 405, 430, 430F, 430FSe, CA-15, Tensile Strength (Minimum Required) 65 ksi, Standards AWS A5.9, Shielding Type Gas-Shielded, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.