Zoro Homepage

MIG Welding Wire, Stainless Steel, 33lb

  • Mfr # 23XM95

  • Zoro # G5400166


product price: $294.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER307Si
Material
Stainless Steel
Tensile Strength
85,000 psi
Container Type
Spool
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23XM95
Zoro #
G5400166
UPC #
190735779880
Country of Origin
India

Dimensions

Wire Diameter
0.04 in

Details

Item
Mig Welding Wire
AWS Classification
ER307Si
Material
Stainless Steel
Tensile Strength
85,000 psi
Container Type
Spool
Standards
AWS A5.9
Shop By
Closeouts
Tensile Strength (Minimum Required)
85 ksi
Spool Type
Plastic Spool
Weight
33 lb
Wire Type
Solid
Process
MIG Welding (GMAW)
Tensile Strength (As Welded)
85 ksi
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Stainless Steel

Description

Mig Welding Wire, AWS Classification ER307Si, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.04 in, Tensile Strength (As Welded) 85 ksi, Spool Type Plastic Spool, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, Tensile Strength (Minimum Required) 85 ksi, Standards AWS A5.9, Shielding Type Gas-Shielded, Wire Type Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.