Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Tensile Strngth 41K PSI

  • Mfr # 34TH27

  • Zoro # G9468207


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Container Type
Box
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Tensile Strength
85,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TH27
Zoro #
G9468207
UPC #
190735816899
Country of Origin
India

Dimensions

Spool Diameter
12 in
Wire Diameter
0.023 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Material
Stainless Steel
Container Type
Box
Item
Mig Welding Wire
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Tensile Strength
85,000 psi
Standards
AWS A5.9
Series
ER309LSi
For Material Grade
304, 304N, 305, 308, 309, 309S
Tensile Strength (Minimum Required)
85 ksi
Elongation (As Welded)
41%
Yield Strength (As Welded)
64 ksi
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Weight
30 lb
Compatible Shielding Gas
98% Argon/2% Oxygen
Spool Type
Plastic Spool
Elongation (Minimum Required)
41 %
Wire Type
Solid
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
87 ksi
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Yield Strength (Minimum Required)
64 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Mig Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER309LSi, Weight 30 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.