Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Tensile Strngth 85K PSI

  • Mfr # 34TH26

  • Zoro # G9468191


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Tensile Strength
85,000 psi
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Container Type
Box
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TH26
Zoro #
G9468191
UPC #
190735816882
Country of Origin
India

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Wire Diameter
0.023 in
Arbor Hole Diameter
2 in

Details

Material
Stainless Steel
Tensile Strength
85,000 psi
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Container Type
Box
Item
Mig Welding Wire
Standards
AWS A5.9
Series
ER308LSi
Yield Strength (As Welded)
55 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
85 ksi
For Material Grade
304L, 304LN, 308L
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded
Weight
30 lb
Wire Type
Solid
Process
MIG Welding (GMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
85 ksi
Welding Current Designation
DCEP
Elongation (Minimum Required)
40 %
Yield Strength (Minimum Required)
55 ksi
Elongation (As Welded)
40%
Spool Type
Plastic Spool

Description

Mig Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER308LSi, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.