Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Tensile Strngth 86K PSI

  • Mfr # 34TH31

  • Zoro # G9468243


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
86,000 psi
AWS Classification
ER316, ER316L
Container Type
Box
Material
Stainless Steel
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TH31
Zoro #
G9468243
UPC #
190735816936
Country of Origin
India

Dimensions

Wire Diameter
0.023 in
Spool Width
4 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

Tensile Strength
86,000 psi
AWS Classification
ER316, ER316L
Container Type
Box
Material
Stainless Steel
Item
Mig Welding Wire
Standards
AWS A5.9
Series
ER316/316L
For Material Type
Stainless Steel to Stainless Steel
Elongation (Minimum Required)
36 %
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
86 ksi
For Material Grade
316, 316L, 316LN, 316N, 444
Yield Strength (As Welded)
55 ksi
Tensile Strength (As Welded)
86 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Elongation (As Welded)
36%
Yield Strength (Minimum Required)
55 ksi
Weight
30 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
Wire Type
Solid

Description

Mig Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER316/316L, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.