Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Tensile Strngth 88K PSI

  • Mfr # 34TH29

  • Zoro # G9468225


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
88,000 psi
AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Box
Series
ER308/308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TH29
Zoro #
G9468225
UPC #
190735816912
Country of Origin
India

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.023 in
Spool Diameter
12 in
Spool Width
4 in

Details

Tensile Strength
88,000 psi
AWS Classification
ER308, ER308L
Item
Mig Welding Wire
Material
Stainless Steel
Container Type
Box
Series
ER308/308L
Standards
AWS A5.9
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Solid
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Elongation (As Welded)
39%
Elongation (Minimum Required)
39 %
Shielding Type
Gas-Shielded
Weight
30 lb
Compatible Shielding Gas
98% Argon/2% Oxygen
Tensile Strength (As Welded)
88 ksi
Yield Strength (Minimum Required)
59 ksi
Yield Strength (As Welded)
59 ksi
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
88 ksi

Description

Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.