Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Tensile Strngth 90K PSI

  • Mfr # 34TH28

  • Zoro # G9468216


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Container Type
Box
Tensile Strength
90,000 psi
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Material
Stainless Steel
Series
ER316LSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TH28
Zoro #
G9468216
UPC #
190735816905
Country of Origin
India

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 in
Wire Diameter
0.023 in
Spool Diameter
12 in

Details

Item
Mig Welding Wire
Container Type
Box
Tensile Strength
90,000 psi
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Material
Stainless Steel
Series
ER316LSi
Standards
AWS A5.9
Welding Current Designation
DCEP
Weight
30 lb
Spool Type
Plastic Spool
Yield Strength (As Welded)
64 ksi
Number of Passes
Multiple Passes
For Material Grade
316L, 316LN
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (Minimum Required)
64 ksi
Tensile Strength (As Welded)
90 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
37%
Tensile Strength (Minimum Required)
90 ksi
Shielding Type
Gas-Shielded
Compatible Shielding Gas
98% Argon/2% Oxygen
Process
MIG Welding (GMAW)
Wire Type
Solid
Elongation (Minimum Required)
37 %

Description

Mig Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER316LSi, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.