Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio
Mfr # 48H966
Zoro # G7595777
product price: $16.79
/pk 10, $1.68/eaKey Features
Mixing Ratio
1:1, 2:1, 4:1
For Use With
50 mL Cartridges, Duo-Pak Cartridges
Characteristics
21 Cascades, 6 in Length, Round Connector
Application
Use With Duo-Pak Epoxy Cartridges
Nozzle Type
Twist-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48H966
Zoro #
G7595777
UPC #
190735847237
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 in
Details
Item
Mixing Nozzle
Mixing Ratio
1:1, 2:1, 4:1
For Use With
50 mL Cartridges, Duo-Pak Cartridges
Characteristics
21 Cascades, 6 in Length, Round Connector
Application
Use With Duo-Pak Epoxy Cartridges
Nozzle Type
Twist-on
Color
Clear
Type
Stepped Tip
Includes
E-Z Click Injection Fitting
Material
Polypropylene
Number of Elements
21
Connection Type
Luer-Lock
Compatible Mfr Part Number
4TT42
Product Type
Mixing Nozzle
Features
Round Connector
Description
Mixing Nozzle, Color Clear, Connection Type Luer-Lock, For Use With 50 mL Cartridges, Duo-Pak Cartridges, Includes E-Z Click Injection Fitting, Material Polypropylene, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, 4:1, Overall Length 6 in, Number of Elements 21, Nozzle Type Stepped Taper, Compatible Grainger Part Number 48H965, Compatible Mfr Part Number 4TT42, Features Round Connector, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.