Zoro Homepage

Mixing Nozzle, Green, Clear, 1:1, 2:1 Mixing Ratio

  • Mfr # 48H968

  • Zoro # G5537262


product price: $16.99
/pk 10, $1.70/ea

Key Features

Mixing Ratio
1:1, 2:1
For Use With
50 mL Cartridges, Duo-Pak Cartridges
Nozzle Type
Twist-on
Type
Stepped Tip
Characteristics
16 Cascades, Square Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48H968
Zoro #
G5537262
UPC #
190735847251
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in

Details

Item
Mixing Nozzle
Mixing Ratio
1:1, 2:1
For Use With
50 mL Cartridges, Duo-Pak Cartridges
Nozzle Type
Twist-on
Type
Stepped Tip
Characteristics
16 Cascades, Square Green
Application
Use With Duo-Pak Epoxy Cartridges
Includes
E-Z Click Injection Fitting
Color
Green, Clear
Connection Type
Luer-Lock
Product Type
Mixing Nozzle
Material
Polypropylene
Compatible Mfr Part Number
4TT44
Number of Elements
16
Features
Square

Description

Mixing Nozzle, Color Green, Clear, Connection Type Luer-Lock, For Use With 50 mL Cartridges, Duo-Pak Cartridges, Includes E-Z Click Injection Fitting, Material Polypropylene, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Overall Length 4 in, Number of Elements 16, Nozzle Type Smooth Taper, Compatible Grainger Part Number 48H965, Compatible Mfr Part Number 4TT44, Features Square, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.