Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 1200 lb., 36-1/2" H

  • Mfr # 3114-95W

  • Zoro # G5899918


product price: $625.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Depth
24 1/4 in
Overall Height
36 3/8 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114-95W
Zoro #
G5899918
UPC #
714334038935
Country of Origin
Mexico

Dimensions

Overall Depth
24 1/4 in
Overall Height
36 3/8 in
Caster Dia.
5"
Overall Width
42 1/8 in
Drawer Depth
14 1/16 in
Shelf Length
36 in
Drawer Width
29 3/4 in
Overall Length
42 1/2 in
Shelf Width
24 in
Work Surface Height
36 3/8 in
Drawer Height
6 in
Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Shelf LxW
36 in x 24 in
Inside Drawer HxWxD
5 3/8 in x 29 3/4 in x 14 1/16 in
Caster Wheel Dia.
5 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 36 1/2 in
Inside Drawer Width
29 3/4 in
Inside Drawer Height
5 3/8 in
Inside Drawer Depth
14 1/16 in
Wheel Diameter
5 in
Cabinet Interior Depth
24 in

Details

Item
General Purpose Steel Mobile Workstation
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
1
Mobile Workstation Components
Drawers, Enclosed
Caster Material
Polyurethane
No. of Drawers
1
No. of Shelves
1
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
14
Handle
Tubular
Number of Doors
0
Number of Shelves
1
Cart Color
Gray
Includes
Drawer
Drawer Load Rating
100 lb
Caster Mounting Type
Plate
Caster Brake Type
Side Pedal Brake
Caster Wheel Type
Standard
Handle Type
Flat
Lip Style
1-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Maximum Drawer Load Capacity
100 lb
Overall Load Capacity
1,200 lb
Assembly
Fully Assembled
Included Components
Back Stop, Drawers, Handle on Side, Side Stops
Frame Material Finish
Powder Coated
Portability
Casters
Foot Type
Caster
Top Metal Material Gauge
14 ga
Frame Construction
Welded Only
Number of Cabinets
1
Top Material
Steel
Wheel Material
Polyurethane
Number of Compartments
2
Brake Type
Wheel Brake
Caster Mount Type
Plate
Frame Material
Steel

Description

General Purpose Steel Mobile Workstation, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 1, Number of Shelves 1, Overall Depth 24 1/4 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 42 1/8 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.