Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, Steel, 42" W, 24" D

  • Mfr # RSC-2436-2-PB-1DR-95W

  • Zoro # G5899391


product price: $509.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Width
24"
Overall Height
68 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-2436-2-PB-1DR-95W
Zoro #
G5899391
UPC #
714334039628
Country of Origin
Mexico

Dimensions

Width
24"
Overall Height
68 in
Caster Dia.
5"
Shelf Length
36 in
Work Surface Height
37 3/4 in
Overall Width
24 1/2 in
Shelf Width
24 in
Height
65-3/4"
Overall Length
42 1/2 in
Panel (H x W)
28" x 36"
Depth
42"
Drawer Depth
19 5/8 in
Drawer Width
14 13/16 in
Drawer Height
6 3/8 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 68 in
Panel HxW
28 in x 36 in
Panel Height
28 in
Caster Wheel Dia.
5 in
Inside Drawer Height
5 in
Inside Drawer HxWxD
4 15/16 in x 12 15/32 in x 19 7/16 in
Shelf LxW
36 in x 24 in
Inside Drawer Width
12 15/32 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Panel Width
36 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Panel Hole Size
1/4 in
Inside Drawer Depth
19 7/16 in

Details

Item
Mobile Workstation
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1200 lb.
Finish
Powder Coated
Number of Drawers
1
No. of Shelves
2
Number of Doors
0
Gauge
14 ga.
Workbench/Table Leg Type
Straight
Workbench Item
Mobile Workbench
Mobile Workstation Components
Drawers, Pegboard
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Cart Color
Gray
No. of Drawers
1
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Includes
Drawer
Workbench/Work Table Type
Mobile Work Stations
Workbench/Table Assembly
Assembled
Number of Shelves
2
Lip Style
Combination
Panel Hole Shape
Round
Caster Brake Type
Side Pedal Brake
Panel Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Handle Type
Flat
Caster Mounting Type
Plate
Surface Material
Steel

Description

Steel Mobile Workstation with Pegboard Storage, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.